Zoro Homepage

Feit LED Dusk to Dawn Hardwired LED Bronze Security Wall Light

  • Mfr # 73702

  • Zoro # G503506839


product price: $36.35
/ea

Key Features

Lumens
850
Lamp Life
17 years, 50,000 hours
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73702
Zoro #
G503506839
UPC #
17801737028
Country of Origin
China

Details

Lumens
850
Lamp Life
17 years, 50,000 hours
Color Temperature
5000K

Description

Upgrade your outdoor lighting to energy-saving LED with the Feit Electric Half Moon Dusk to Dawn Wall Mount Security Light. High-performance exterior security lighting meets timeless style with this beautiful outdoor fixture. The 12 watt 73702 wall light features a contemporary design with a solid bronze finish that complements the exterior decor of any home. It provides even outward light in walkways, driveways, parking lots, and patios and turns on automatically at dusk and off at dawn for added convenience and energy savings. Its 5000 K Daylight glow delivers 850 lumen light right where you need it using 80 percent less energy than equivalent 60-watt incandescent fixtures. The heavy-duty, rust-proof aluminum construction provides extra durability to ensure this fixture outlasts the toughest storms and years of use. These outdoor lights install easily and deliver welcoming, safe, and reliable exterior lighting.


  • • Built in dusk to dawn photocell sensor
  • • Wall mountable with all mounting hardware included
  • • Bright energy saving integrated LED lighting
  • • Weather and rust resistant cast aluminum housing
  • • Get up to 50,000 hours of reliable light * *

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.