Shop WESTINGHOUSE
See all product information
Create Account
-Light Picture Slimline Adjustbl 15W T6 Bulb 14Inches, Antique Brs Fnsh
- Mfr # 7505300
- Zoro # G308585121
product price:Â
$
83.89
/ea
Key Features
Voltage
120V
Watts
15
Bulb Base Type
E12 (CANDELABRA)
Light Technology
Frost Light Bulb
Width
1.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7505300
- Zoro #
- G308585121
- UPC #
- 30721750533
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.5"
- Length
- 15"
Details
- Voltage
- 120V
- Watts
- 15
- Bulb Base Type
- E12 (CANDELABRA)
- Light Technology
- Frost Light Bulb
- Bulb Finish
- Antique Brass
- Bulb Primary Application
- Indoor
- Standards
- ETL/CETL
- Includes
- Bulb Included
- Light Color
- Antique Brass
- Indoor/Outdoor Usage
- INDOOR
Description
Highlight a painting, photo, or other wall art with the Westinghouse 14-Inch Antique Brass Finish Slimline Picture Light. This fixture has all you need for installation and operation, including an 8-foot cord set with an in-line on/off switch and a frost light bulb. With its traditional antique brass finish, this picture light adds a decorative touch to your home. This light is 14 inches wide and 6 inches deep, and it comes with a detachable polarized plug and mounting hardware for easy installation. It is ETL/CETL listed for safety and uses two T6, 15-watt frost light bulbs included. Product reference number 75053.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.