Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit 2000 lm LED Rechargeable Stand H or Scissor Folding Worklight

  • Mfr # WORK2000FOLDBAT

  • Zoro # G616042125


original price: $30.69
4% off
new price: $29.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK2000FOLDBAT
Zoro #
G616042125
UPC #
17801726817
Country of Origin
China

Description

Grounded Receptacle: *Light Source: LED *Maximum Bulb Wattage: *Number of Light Bulbs: *Product Type: Folding Worklight *Sub Brand: *UL Listed: *Wire Size: *Brand Name: Feit *Cage Material: *Cord Length: *Depth: *Height: 7.7 *Indoor or Outdoor: I Voltage: 5 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.