Feit 32 W PL 1.9 in. D X 5.2 in. L CFL Bulb Neutral White Speciality 3500 K 1 pk

  • Mfr # PLT32E/35

  • Zoro # G805273248


product price:  $10.79
/ea

Key Features

Watts
32 W
Bulb Base Type
GX24Q-3
Bulb Shape
PL
Color Temperature
3500 K
Lumens
2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT32E/35
Zoro #
G805273248
UPC #
17801812329
Country of Origin
China

Dimensions

Overall Length
5.8"

Details

Watts
32 W
Bulb Base Type
GX24Q-3
Bulb Shape
PL
Color Temperature
3500 K
Lumens
2030
Rated Life
9.1 years / 10,000 hours
Light Technology
Fluorescent
Bulb Finish
Bright White

Description

The 32W Compact Fluorescent bulb features a unique compact design, is energy efficient, and is ideal for work space and task lighting.


  • • Compact design maximizes illumination in smaller fixtures
  • • Long life reduces the hassle of replacing bulbs so often
  • • Energy efficient upgrade to fluorescent PL lamps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.