
Feit 40 W S11 Globe Incandescent Bulb E17 (Intermediate) Soft White 2 pk
Mfr # BP40S11N/2/RP
Zoro # G610519333
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Voltage
120V
Watts
40 Watts
Bulb Base Type
Intermediate (E17)
Average Bulb Life
1.3 years / 1,500 hours
Product Equivalent
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP40S11N/2/RP
Zoro #
G610519333
UPC #
17801578324
Country of Origin
China
Details
Voltage
120V
Watts
40 Watts
Bulb Base Type
Intermediate (E17)
Average Bulb Life
1.3 years / 1,500 hours
Product Equivalent
40
Description
Feit Electric 40-watt S11 High Intensity Incandescent Light Bulbs are a low-cost replacement for older incandescent S11 globe-shaped bulbs with E17 bases. They are ideal for use in signs, decorative fixtures, and desk lamps. These clear bulbs use only 40-watts of electricity, for an estimated annual energy cost of only $4.82. Get up to 1,500 hours of use. Choose a dependable Feit Electric specialty light bulb for your home or business.
- • They are ideal for use in signs, decorative fixtures, and desk lamps
- • Traditional clear glass bulb with a globe shape
- • 2700K Soft White provides a warm, inviting glow
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.