Zoro Homepage

Feit 46 in. 1-Light lights 55 W LED Utility Light

  • Mfr # SHOP/4/840/MM

  • Zoro # G515921620


product price: $38.99
/ea

Key Features

Length
2.5 in
Height
3.7 in
Width
51.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOP/4/840/MM
Zoro #
G515921620
UPC #
17801741667
Country of Origin
China

Dimensions

Length
2.5 in
Height
3.7 in
Width
51.1 in

Description

Ballast Start Type: *Light Source: LED *Lumens: 5000 *Mounting Type: Hang and Flush *Number of Light Bulbs: 1-Light *Packaging Type: Boxed *Product Type: Utility Light *Sub Brand: *UL Listed: *Watts: 55 *Wire Size: *Wrap Cover or Lens Included: *Bran Color Temperature: 4000K *CRI: 80 *Portable: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.