
Feit 60 W A19 2 in. D X 3.7 in. L CFL Bulb Daylight Spiral 6500 K 4 pk
Mfr # ESL13T/D/4
Zoro # G905991219
product price: $18.49
/eaKey Features
Voltage
120V
Watts
13 Watts
Bulb Base Type
Medium (E26)
Color Temperature
6500
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESL13T/D/4
Zoro #
G905991219
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4.3"
Details
Voltage
120V
Watts
13 Watts
Bulb Base Type
Medium (E26)
Color Temperature
6500
Dimmable
Non-Dimmable
Lumens
800
Rated Life
9.1 years / 10,000 hours
Light Technology
Compact Fluorescent
Light Color
Daylight
Incandescent Wattage Equivalency
60
Description
This 4 pack of compact fluorescent bulb is Energy Star Approved and replaces a 60 watt incandescent bulb while using only 13 watts. These CFLs use up to 78% less energy and lasts up to 10 times longer than standard incandescent bulbs.
- • Compact design maximizes illumination in smaller fixtures
- • More energy efficient and longer lasting than incandescent bulbs
- • Ideal for ceiling fans, chandeliers, table lamps and more
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.