Shop FEIT ELECTRIC
See all product information
Create Account
Fluorescent Bulb, 13 W, PL Lamp, G24Q1 Lamp Base, 850 Lumens Lumens, 2700 K Color Temp
- Mfr # PLD13E
- Zoro # G607387556
product price:Â
$
8.59
/ea
Key Features
Voltage
120
Watts
13
Bulb Base Type
G24Q-1
Bulb Shape
PL
Color Temperature
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLD13E
- Zoro #
- G607387556
- UPC #
- 17801809206
- Country of Origin
- China
- Voltage
- 120
- Watts
- 13
- Bulb Base Type
- G24Q-1
- Bulb Shape
- PL
- Color Temperature
- 2700 K
- Lumens
- 850
- Rated Life
- 10,000 hours
- Light Technology
- Fluorescent
- Bulb Finish
- Soft White
Dimensions
- Overall Length
- 5"
Description
Feit Electric Fluorescent Bulb, PlugIn, Wattage Rating 13 W, 120 V, Lamp Base G24Q1, Lamp Shape PL, Lumens 850 Lumens, Light Color Soft White, Color Temperature 2700 K, Average Life 10,000 hr, Dimensions 5 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.