
Feit A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence 10 pk (Discontinued)
- Mfr # A80085010KLED10
- Zoro # G705896721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A80085010KLED10
Zoro #
G705896721
UPC #
-
Country of Origin
China
Dimensions
Length
4.4
Details
Voltage
120V
Watts
9.5 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
5000
Dimmable
Non-Dimmable
Lumens
800
Rated Life
10 years / 11,000 hours
Light Technology
LED
Bulb Beam Angle
180 Degrees
Wattage Equivalency
60
Light Color
Daylight
Incandescent Wattage Equivalency
60
Description
The Feit Electric A19 LED Bulb is a great choice for any general purpose residential or commercial applications. The 5000K daylight light is non-dimmable and will replace a 60-watt equivalent incandescent bulb. It produces a similar light output (800 lumens), uses 10 watts of electricity and up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 11,000 hours / 10 years, are RoHS compliant and 100% mercury free.
- • Instant on to full brightness
- • Ideal for multi-use
- • Ideal for enclosed fixtures
- • Color consistency
- • Low heat
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.