Zoro Homepage

Feit BR30 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 3 pk

  • Mfr # BR30/10KLED/3

  • Zoro # G005896551


product price: $21.15
/ea

Key Features

Voltage
120V
Watts
8.5 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30/10KLED/3
Zoro #
G005896551
UPC #
-
Country of Origin
China

Dimensions

Length
5"

Details

Voltage
120V
Watts
8.5 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
2700
Dimmable
Non-Dimmable
Lumens
650
Rated Life
10 years / 11,000 hours
Light Technology
LED
Wattage Equivalency
65
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
110 Degrees
Incandescent Wattage Equivalency
65

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric reflector light bulbs. Highlight artwork, illuminate a landscape, accent an area or add outdoor security with our dependable light. LED reflectors provide the same brilliance with minimal heat using considerably less energy compared with the equivalent incandescent light. They also last much longer and will deliver years of reliable light without needing to be replaced.


  • • Dependable light for outdoor, track and recessed lighting
  • • Soft White glow makes any area of the home cozy and inviting * *
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.