This item is Discontinued.

Feit Electric Feit Ecobulb 13 W A19 1.52 in. D X 3.6 in. L CFL Bulb Soft White Utility 2700 K 4 pk ESL13T/4

Feit Ecobulb 13 W A19 1.52 in. D X 3.6 in. L CFL Bulb Soft White Utility 2700 K 4 pk (Discontinued)

  • Mfr # ESL13T/4
  • Zoro # G805991364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL13T/4
Zoro #
G805991364
UPC #
-
Country of Origin
China

Description

The ESL13T/4 4-Pack Feit Electric 60W Mini Twist CFL EcoBulb 2700K soft white light is non-dimmable and will replace a 60-watt equivalent incandescent bulb. It produces a similar light output of 825 lumens, uses 13 watts of electricity and up to 78% less energy than a standard incandescent light bulb. This compact fluorescent light is ideal for general purpose applications. Feit Electric CFL bulbs have a relatively cool running performance, an average life of 10,000 hours / 9.1 years and are RoHS / FCC compliant. Choose a dependable general purpose bulb for residential or commercial applications.


  • • Instant on to full brightness
  • • Contains mercury
  • • Standard base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.