Feit EDGELIT 0.9 in. H X 6 in. W X 47.3 in. L White LED Flat Panel Light Fixture

  • Mfr # FP0.5X4/6WY/WH

  • Zoro # G8625046


product price:  $86.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP0.5X4/6WY/WH
Zoro #
G8625046
UPC #
17801741896
Country of Origin
Taiwan, Province of China

Description

The 25-watt edge-lit fixture with five selectable color temperatures (3000K/3500K/4000K/5000K/6500K) provides added function and style to both residential and commercial areas. Its ultra-slim, low-profile design is perfect for low ceilings and the no-glare, edge-lit LEDs are integrated so there are no bulbs to replace. Get the right light in any room all with one light. You can pre-select a color temperature setting or adjust it with a standard light switch. The versatile FP0.5X4/6WY/WH/HD turns on instantly to full brightness. Adjust the light to suit any scenario from relaxing with an inviting, warm light to focusing on important tasks with energizing, cooler light. A frosted lens and white frame add beauty and modern style to any area. LED ceiling fixtures and wall sconces are energy efficient, produce even light distribution of 1900 lumens, and have an average life of 50,000 hours/45.7 years. The estimated annual energy cost is only $3.01.


  • • Modern slim edge-lit design is perfect for low ceilings and makes any room architecturally pleasing
  • • Choose from 5 color temperatures depending on the task at hand. Select prior to installation or use a standard wall switch
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • • Easy-to-install mounting brackets, enables simple installation in both residential and commercial buildings
  • • LED lighting provides energy savings over conventional light fixtures and 50,000 hours of reliable light
  • • LED light offers instant-on to full brightness, 100% mercury-free construction, and damp location rating * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.