This item is Discontinued.

Feit Electric Feit EDGELIT 1.1 in. H X 15 in. W X 15 in. L Nickel White LED Flat Panel Light Fixture FP15D/4WY/NK

Feit EDGELIT 1.1 in. H X 15 in. W X 15 in. L Nickel White LED Flat Panel Light Fixture (Discontinued)

  • Mfr # FP15D/4WY/NK
  • Zoro # G7676143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP15D/4WY/NK
Zoro #
G7676143
UPC #
17801742572
Country of Origin
Viet Nam

Description

Feit Electric color selectable fixtures make it easy to optimize the lighting of any room without the need for any special smart home hardware or apps. The FP15D/4WY/NK 15-inch round flat panel ceiling fixture outputs 1550 lumens using just 22 watts. The patented selectable color temperature feature allows users to choose soft white, bright white or daylight on the fixture or to adjust after installation by toggling a wall switch. Its ultra slim, edge-lit design with frosted glass lens and nickel trim finish is complemented by energy-efficient, long-lasting integrated LEDs, so there are never any bulbs to replace. Feit Electric ceiling fixtures / wall sconces are energy efficient, producing even light distribution and lasting an average of 50,000 hours/45.7 years or more. * *


  • • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • • Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch * *
  • • Innovative edge lit LEDs directs the light downward creating uniform light distribution without hot spots, flicker or glare. * *
  • • Eco-friendly LED technology rated to last 50,000 hours/45.7 years
  • • Energy Star certified fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.