This item is Discontinued.

Feit Electric Feit Electric 8052999 12 in. Square Coach Lantern Solar Garden Stake - Black - Metal 8052999

Feit Electric 8052999 12 in. Square Coach Lantern Solar Garden Stake - Black - Metal (Discontinued)

  • Mfr # 8052999
  • Zoro # G903713394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8052999
Zoro #
G903713394
UPC #
17801990492
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

12 in. Square Coach Lantern Solar Garden Stake

Specifications
  • Color: Black
  • Material: Metal
  • Height: 12 in.
  • Design: Square Coach Lantern
  • Battery Type: Lithium Ion
  • Solar Power: Yes
  • Width: 4 in.
  • Light Output: 2700 Lumens
  • Weight: 3.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.