Shop All Vehicle Bulbs & Lenses
Feit Electric
Feit Electric F15T12-CW-RP 18 in. 15 watt Florescent Light Bulb - pack of 6
Mfr # 3516853
Zoro # G903979066
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 3516853
- Zoro # G903979066
- UPC # 17801008913
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Features
- 15 watts
- Bulb Shape Type: T12
- Light Color: Cool White
- Light Output: 600 lumens
- Base Type: G13
- General Bulb Shape: Linear
- Color Temperature: 4100 K
- Average Rated Life: 7500 hr.
- Energy Efficient
- Long Life
- Dimension: 2.8" H x 17.7" W x 4.3" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON TECHNOLOGIES FENDER SKIRT, TANDEM, FOREST RIVER, FS2072, POLAR WHITE (12072)
- DAVIS INSTRUMENTS Cable Buddy Steering Cable Lubrication System (420)
- BECK/ARNLEY Fuel Pump Filter, 043-3000 (043-3000)
- ITP TIRES ITP Mud Lite 23x8-11 (IT56A304)
- SYLVANIA Lamp (49853)
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- PEAK Peak Headlamp 9003 Hb2 (9003-BPP)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- Feit Electric Vehicle Bulbs & Lenses