
Feit Enhance A19 E26 (Medium) LED Bulb Bright White 100 Watt Equivalence 2 pk
Mfr # OM100/930CA10K2
Zoro # G3896047
product price: $13.89
/eaKey Features
Voltage
120V
Watts
17.7
Bulb Shape
A19
Dimmable
Non-Dimmable
Lumens
1600 lm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM100/930CA10K2
Zoro #
G3896047
UPC #
17801154948
Country of Origin
China
Dimensions
Height
4.5 in
Bulb Dia.
2.3 in
Details
Voltage
120V
Watts
17.7
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
3000 K
Dimmable
Non-Dimmable
Lumens
1600 lm
Rated Life
11,000 hours
Light Technology
LED
For Enclosed Fixtures
Suitable for enclosed fixtures
Bulb Beam Angle
300 Degrees
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A21 100W equivalent Enhance LED Light Bulb. Enhance light bulbs feature high color rendering index light with superior light quality and rich vivid color. This high CRI warm white light replaces a 100-watt equivalent incandescent bulb produces a similar light output using less electricity and is omni directional for all around light distribution. These Feit Electric A21 bulbs have an average life of 11,000 hours / 10 years are RoHS compliant and 100% mercury free.
- • Choose a dependable bulb for general purpose residential or commercial applications
- • Durable and long life
- • Vivid natural light
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.