This item is Discontinued.

Feit Electric Feit Enhance A19 E26 (Medium) LED Bulb Daylight 40 Watt Equivalence 2 pk OM40DM/950CA/2

Feit Enhance A19 E26 (Medium) LED Bulb Daylight 40 Watt Equivalence 2 pk (Discontinued)

  • Mfr # OM40DM/950CA/2
  • Zoro # G3901452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OM40DM/950CA/2
Zoro #
G3901452
UPC #
017801153491
Country of Origin
China

Dimensions

Length
4-1/2 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Lumens
450
Rated Life
25000 hr
Light Technology
LED
Bulb Beam Angle
300 degrees
Wattage Equivalency
60W
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 40W LED Light Bulb. This 5000K warm white light is dimmable and will replace a 40-watt equivalent incandescent bulb. It produces a similar light output (450 lumens) uses 5 watts of electricity, is omni directional and uses up to 88 percent less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures.


  • • Full range dimming
  • • Suitable for damp locations
  • • No ultraviolet and safe for artwork
  • • Color consistency
  • • Low heat
  • • UL/CUL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.