Zoro Homepage

Feit Enhance A19 E26 (Medium) LED Bulb Daylight 40 Watt Equivalence 4 pk

  • Mfr # A1940950CAFIL4

  • Zoro # G905896637


product price: $16.95
/pk 4, $4.24/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1940950CAFIL4
Zoro #
G905896637
UPC #
-
Country of Origin
China

Description

Enjoy all the benefits of advanced LED energy-saving technology with a timeless frosted glass bulb look with Feit Electric A1940/950CA/FIL/4/6 White LED Light Bulbs. These fully dimmable 5000K Daylight White light bulbs provide an energizing glow for seeing fine details in kitchens, dining rooms, craft rooms, and offices. Their 90+ CRI color rendering rating makes colors appear more vibrant and skin tones look more natural. They produce a 450-lumen light output using only 5 watts of electricity - up to 87.5% less energy than equivalent 40-watt incandescent bulbs. Get instant on to full brightness with a relatively cool running performance. Feit Electric frosted white A19 light bulbs have an average life of 15,000 hours/13.7 years and an estimated annual energy cost of only $0.60. They are RoHS compliant and are 100% mercury free. Choose this dependable, stylish decorative bulb for residential or commercial applications.


  • • Versatile bulb suitable for a variety of fixtures and lighting applications * *
  • • Traditional clear glass bulb design with exposed filament look lends a touch of elegance to any room
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
  • • Safety rated for damp locations, suitable for covered outdoor use * *
  • • Long-lasting energy saving LED saves approximately 88% in energy compared with the equivalent incandescent light bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.