Zoro Homepage

Feit Enhance A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence 4 pk

  • Mfr # A1960950CAFIL4

  • Zoro # G705896554


product price: $14.05
/pk 4, $3.51/ea

Key Features

Voltage
120V
Watts
8.8
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960950CAFIL4
Zoro #
G705896554
UPC #
-
Country of Origin
China

Dimensions

Length
4
Height
4 in
Bulb Dia.
2.25 in

Details

Voltage
120V
Watts
8.8
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
5000 K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A1960/950CA/FIL/4 4-Pack 60W Equivalent A19 Dimmable LED Light Bulbs. This 5000K Daylight bulb emits crisp, cool light ideal for task lighting and seeing fine details. It replaces 60-watt incandescent bulbs, producing a similar light output (800 lumens), and using only 8.8 watts of electricity - for 85.3% less energy use. Get instant on to full brightness with relatively cool running performance. Feit Electric LED A19 bulbs have an average life of 15,000 hours/13.7 years, are RoHS compliant, and are 100% mercury free. Choose a dependable, long-lasting decorative bulb for residential or commercial applications.


  • • Versatile bulb suitable for a variety of fixtures and lighting applications * *
  • • High color rendering index LED light allows colors to appear more realistic and vibrant
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
  • • Energizing crisp Daylight color illuminates fine details with invigorating cool light * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.