This item is Discontinued.

Feit Electric Feit Enhance A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence 4 pk OM60/950CA10K/4

Feit Enhance A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence 4 pk (Discontinued)

  • Mfr # OM60/950CA10K/4
  • Zoro # G805896553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OM60/950CA10K/4
Zoro #
G805896553
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
10.6 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
5000
Dimmable
Non-Dimmable
Lumens
800
Rated Life
10 years / 11,000 hours
Light Technology
LED
Light Color
daylight
For Enclosed Fixtures
Suitable for enclosed fixtures
Wattage Equivalency
60
Bulb Beam Angle
300 Degrees
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 60W equivalent Enhance LED Light Bulb. Enhance light bulbs feature high color rendering index light with superior light quality and rich vivid color. This high CRI energizing daylight replaces a 60-watt equivalent incandescent bulb produces a similar light output using less electricity and is omni directional for all around light distribution. Get instant on to full brightness with relatively cool running performance. Choose a dependable Energy star approved bulb for general purpose residential or commercial applications.


  • • Versatile A19 bulb is suitable for many general purpose lighting needs
  • • Long life bulbs rated to provide up to 11,000 hours of reliable light
  • • Uses less energy compared to a standard incandescent light bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.