This item is Discontinued.

Feit Electric Feit Enhance A21 E26 (Medium) LED Bulb Daylight 50/100/150 Watt Equivalence 1 pk A50/150/950CA

Feit Enhance A21 E26 (Medium) LED Bulb Daylight 50/100/150 Watt Equivalence 1 pk (Discontinued)

  • Mfr # A50/150/950CA
  • Zoro # G3898007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A50/150/950CA
Zoro #
G3898007
UPC #
17801153842
Country of Origin
China

Dimensions

Length
5"

Details

Voltage
120V
Watts
7 / 15 / 23 Watts
Bulb Base Type
Medium (E26)
Color Temperature
5000 kelvins
Dimmable
Non-Dimmable
Lumens
800 / 1600 / 2200
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Light Color
Soft White
Wattage Equivalency
50 / 100 / 150 Watts
Incandescent Wattage Equivalency
50 / 100 / 150 Watts

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 3-Way 50/100/150W A21 LED light bulbs. This 5000K soft white light is non-dimmable and will replace 50/100/150-watt equivalent incandescent bulbs. It produces a similar light output (800/1600/2200 lumens), uses 7/15/23 watts of energy and up to 85% less energy than a standard incandescent light bulb. Feit Electric A21 bulbs have an average life of 25,000 hours / 22.8 years. Choose a dependable track and recessed lighting bulb for residential or commercial applications.


  • • Instant on to full brightness
  • • RoHS compliant and FCC compliant
  • • 100% mercury free
  • • No ultraviolet safe for artwork
  • • Durable, long life and low heat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.