This item is Discontinued.

Feit Electric Feit Enhance Bright White 5-6 in. W LED Dimmable Recessed Downlight 10.2 W LEDR56/930CA

Feit Enhance Bright White 5-6 in. W LED Dimmable Recessed Downlight 10.2 W (Discontinued)

  • Mfr # LEDR56/930CA
  • Zoro # G5505609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR56/930CA
Zoro #
G5505609
UPC #
17801472356
Country of Origin
China

Details

Voltage
120V
Watts
12.3 Watts
Bulb Base Type
Standard Base Adapter
Color Temperature
3000K
Dimmable
Yes
Lumens
925
Rated Life
45.7 years / 50,000 hours
Light Technology
LED
Color Rendering Index
90+
Bulb Beam Angle
120 Degrees
Light Color
Bright White
Wattage Equivalency
75
Incandescent Wattage Equivalency
75

Description

Enjoy all the benefits of advanced LED energy-saving technology with the 75W Feit Electric recessed downlights. This light will fit most 5-6 inch recessed can housings. It produces 925 lumens of 3000K Bright White light while using only 10.2 watts of electricity - up to 86% less energy than an equivalent 75-watt equivalent incandescent. Each Energy Star approved kit comes with a standard base adapter for easy installation. Integrated LED are designed to last 50,000 hours/46 years, eliminating the chore of changing bulbs.


  • • Integrated J-box eliminates the need for recessed can housing
  • • Easily update older recessed lighting to latest energy saving LED
  • • High 90+ CRI light makes colors realistic and vibrant * *
  • • Supports full range dimming so you can customize the brightness level of any room
  • • Wet location rated
  • • Rated to provide up to 50,000 hours of reliable light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.