Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit Enhance PAR30 E26 (Medium) LED Bulb Adjustable White 75 Watt Equivalence 2 pk

  • Mfr # PAR30DM/6WYCA/2

  • Zoro # G809204293


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30DM/6WYCA/2
Zoro #
G809204293
UPC #
17801531053
Country of Origin
China

Description

Accent an area in your home or add outdoor security with the PAR30DM/6WYCA/2 reflector light bulb from Feit Electric. Choose from five white color temperatures in one bulb and set the right mood for any room at any time. Easily customize from Soft White to Daylight (2700K-5000K) on the bulb or from a standard wall switch. No extra hardware or apps are required. Ideal for spot or flood lighting, this dimmable bulb puts out 750 lumens using just 8.3 watts - up to 90% less energy than an equivalent 75-watt incandescent light bulb. Enhance 90+ CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more. Feit Electric PAR30 LED bulbs are damp-location rated for use indoors and in covered outdoor fixtures like carports and covered patios. Choose a dependable Feit Electric reflector bulb for recessed and outdoor security lighting applications.


  • • Choose from 2700K3000K3500K4000K5000K white light options, all in one bulb
  • • Customize color temperature on the bulb or from a wall switch
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
  • • Usage: Recessed Lighting & Outdoor Security
  • • Long life bulbs are rated to provide up to 25,000 hours of reliable light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.