Feit Enhance Warm White 7.3 in. W Plastic LED Dimmable Recessed J-Box Downlight 12 W

  • Mfr # LEDR56JBX/6WYCA

  • Zoro # G4567933


product price:  $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDR56JBX/6WYCA
Zoro #
G4567933
UPC #
17801477955
Country of Origin
China

Description

Convert your old recessed downlights to advanced LED energy-saving technology with the LEDR56JBX/6WYCA color-selectable recessed downlight from Feit Electric. This light features an integrated J-Box and built-in trim for installation directly into finished ceilings without recessed cans. A dimmable edge-lit design produces 800 lumens using only 12 watts - up to 84% less energy than an equivalent 75-watt incandescent. Preset your preferred color temperature on the fixture or adjust after install with a toggle of a standard wall switch. A 90+ CRI light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more. Choose a California Title 24-certified recessed downlight for your residential or commercial needs.


  • • Integrated J-box eliminates the need for recessed can housing * *
  • • High 90+ CRI light allows colors to appear realistic and vibrant
  • • Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
  • • Dimmable design lets you create the right environment in any room
  • • Wet location rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.