This item is Discontinued.

Feit Electric Feit Enhance White 5-6 in. W LED Dimmable Recessed Downlight 10.2 W LEDR56B950CAMP6

Feit Enhance White 5-6 in. W LED Dimmable Recessed Downlight 10.2 W (Discontinued)

  • Mfr # LEDR56B950CAMP6
  • Zoro # G605896722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDR56B950CAMP6
Zoro #
G605896722
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Bulb Dia.
2.6 in

Details

Voltage
120V
Watts
12.3
Bulb Base Type
Standard Base Adapter
Color Temperature
5000 K
Dimmable
Yes
Lumens
925 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
120 Degrees
Wattage Equivalency
75
Color Rendering Index
90+

Description

Upgrade your old recessed downlights to advanced LED energy-saving technology with a six-pack of high-output recessed downlights from Feit Electric. These dimmable 5000K Daylight color temperature lights fit most 5-6 inch housings and produce up to 925 lumens using only 10.2 watts - up to 86.4% less energy than an equivalent 75-watt incandescent light. A baffle trim design creates adds extra softness and a comforting glow to the light. Enhance 90+ CRI LEDs make colors vibrant and skin tones look more natural, all while saving energy and lasting for decades. Each Energy Star qualified kit comes with a standard base adapter and a pre-mounted trim.


  • • Easily update older recessed lighting to latest energy saving LED
  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • • Highest quality energy efficient light compliant with new California Energy Commission standards
  • • Rated to provide up to 50,000 hours of reliable light * *
  • • Wet Location Rated
  • • Supports full range dimming so you can customize the brightness level of any room * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.