This item is Discontinued.

Feit Electric Feit Halogen Quartz T4 Bi-Pin Light Bulb BPQ35T4 BPQ35T4

Feit Halogen Quartz T4 Bi-Pin Light Bulb BPQ35T4 (Discontinued)

  • Mfr # BPQ35T4
  • Zoro # G303717626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPQ35T4
Zoro #
G303717626
UPC #
017801014594
Country of Origin
China

Details

Voltage
12V
Watts
35 Watts
Bulb Base Type
GY6.35
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000

Description

  • 2-Pin, GY6.35 base
  • .50" diameter
  • 35 watt
  • Clear
  • Halogen T4
  • 12 volt
  • Use on 12 volt fixtures only
  • Carded
  • Length: 3.25
  • Width: 6
  • Height: 0.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.