Zoro Homepage

Feit LED Smart-Enabled Color Changing String Lights Multicolored 50 ft. 30 lights

  • Mfr # SL50-30/RGBTW/A

  • Zoro # G415921621


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
5.7 in
Width
9.95 in
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL50-30/RGBTW/A
Zoro #
G415921621
UPC #
17801729801
Country of Origin
China

Dimensions

Length
5.7 in
Width
9.95 in
Depth
6.4 in

Description

Brand Name: Feit *Bulb Color: Multicolored *Bulb Type: LED *Flashing: *Lighted Length: 50 *Number of Lights: 30 *Power Source: Plug-In *Product Type: Color Changing String Lights *Style: *Sub Brand: *UL Listed: *Material: *Overall Length: 50 *Packagi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.