Feit Linear PL GX24Q-2 LED Bulb Soft White 18 Watt Equivalence 1 pk

  • Mfr # BPLT18E827LDG2H

  • Zoro # G809207027


product price: $17.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPLT18E827LDG2H
Zoro #
G809207027
UPC #
017801810301
Country of Origin
China

Description

Upgrade your existing PL fixtures to advanced LED energy-saving technology with the Commercial Electric plug-and-play Triple Tube PL LED Lamp. This 4-pin GX24Q-2 PL bulb produces 840 lumens of 2700K Soft White light, ideal for providing comfortable, relaxing light in living rooms, offices, and workspaces. It uses only uses 7 watts of electricity - saving up to 61% over equivalent 18-watt fluorescent bulbs. Their estimated annual energy cost is only $0.84. Installation is easy: no ballast replacement or LED driver installation is required. Commercial Electric PL lamps have an average life of 25,000 hours/22.8 years and are RoHS compliant. They are also 100% mercury free, which means safer handling and easy disposal. Choose a dependable bulb for general-purpose residential or commercial applications.


  • • Easy plug and play direct installation - no need to replace or remove old ballast or rewire the fixture
  • • 2700K Soft White light provides warm, inviting light ideal for living rooms and bedrooms
  • • LED technology uses considerably less power compared to equivalent incandescent lights
  • • Long life reduces the hassle of replacing bulbs so often
  • • Compact design maximizes illumination in smaller fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.