
Feit PAR20 E26 (Medium) LED Bulb Bright White 50 Watt Equivalence 1 pk (Discontinued)
- Mfr # PAR20/ADJ/930CA
- Zoro # G805265816
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAR20/ADJ/930CA
Zoro #
G805265816
UPC #
17801171181
Country of Origin
China
Dimensions
Length
4-1/2 in
Details
Voltage
120V
Watts
6W
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
450
Rated Life
25000 hr
Light Technology
LED
Light Color
Bright White
Indoor/Outdoor Usage
indoor use
Color Rendering Index
90+
Wattage Equivalency
50W
Bulb Beam Angle
30°, 60°, 100°
Description
The Feit Electric IntelliBulb beam choice LED PAR20 reflector light features an innovative adjustable design so you can get wide or more focused light with just one bulb. Enhance 90+ CRI rating makes colors vibrant and skin tones look more natural all while saving energy and lasting for a decade or more. This high-performance 3000K Bright White bulb is fully dimmable and suitable for indoor use.
- • Directional light for accent, track or recessed applications
- • Dimmable design lets you create the right environment in any room
- • Twist to adjust light intensity and spread
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.