
Feit PAR38 E26 (Medium) LED Bulb Bright White 90 Watt Equivalence 1 pk (Discontinued)
- Mfr # PAR38/ADJ/930CA
- Zoro # G8639457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAR38/ADJ/930CA
Zoro #
G8639457
UPC #
17801171228
Country of Origin
China
Details
Voltage
120
Watts
12.5 watts
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Dimmable
Lumens
950
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Bulb Beam Angle
30°, 60°, 100°
Wattage Equivalency
12.5 Watts
Incandescent Wattage Equivalency
90
Description
The Feit Electric beam choice LED PAR38 reflector light features an innovative adjustable design so you can get wide or more focused light with just one bulb. With a simple twist the light can be adjusted for different ceiling height, to accent decor or for even light distribution.
- • No additional hardware needed
- • Adjust the beam angle by twisting the top of the bulb
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.