Zoro Homepage

Feit Smart Home BR30 E26 (Medium) Smart-Enabled LED Bulb White 65 Watt Equivalence 1 pk

  • Mfr # BR30/SW/HK

  • Zoro # G8629027


product price: $25.19
/ea

Key Features

Voltage
120V
Watts
8.5 watts
Dimmable
Yes
Lumens
650
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30/SW/HK
Zoro #
G8629027
UPC #
017801171709
Country of Origin
China

Details

Voltage
120V
Watts
8.5 watts
Color Temperature
2700
Dimmable
Yes
Lumens
650
Rated Life
15000 hours
Wattage Equivalency
8.5 Watts
Light Color
Soft White
Incandescent Wattage Equivalency
65 watts

Description

This versatile BR30/SW/HK smart light bulb works with Apple HomeKit and the Apple Home app. Easily turn lights on/off, dim, set groups and schedules. Control lighting with simple voice commands and an intuitive mobile app. Set up is simple: just connect bulbs via Bluetooth and use the Apple Home app. Using a HomePod, iPad, or Apple TV as your Home Hub, you can take control of your lighting experience from anywhere using your iPhone or iPad to create schedules and automations that fit into your daily routine. It has never been easier to customize your home's lighting to suit your lifestyle.


  • • Customize your light to suit any room or mood * *
  • • Compatible with Apple HomeKit devices and Apple Siri voice control
  • • Control lighting with simple voice commands
  • • No special smart home hardware or WiFi is required to get up and running.
  • • Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.