Zoro Homepage

Feit Smart Home CA10 (Flame Tip) E12 (Candelabra) Smart-Enabled LED Bulb Soft White 40 Watt Equivale

  • Mfr # CFC40927CAFILAG

  • Zoro # G801245690


product price: $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFC40927CAFILAG
Zoro #
G801245690
UPC #
017801172492
Country of Origin
China

Description

Get the latest smart lighting technology in a traditional chandelier filament bulb look with the Feit Electric Vintage Flame Tip Smart Bulb. Clear glass housing with a flame tip and LED filament creates an upscale vintage vibe. A Soft White 2700K glow transforms bedrooms, living rooms, and game rooms into a comfortable space for relaxing and unwinding. Get control at your fingertips with the Feit Electric mobile app or add a smart assistant like Alexa and Google Home for voice commands to turn lights on/off, dim, and set groups and schedules from anywhere in the world or the comfort of your couch. These decorative LED flame tip lights fit in E12 candelabra base fixtures like chandeliers and wall scones and are fully dimmable, giving you the ability to adjust the amount of lighting up or down for lively game nights or moody movie nights. Get the same 300-lumen light output as traditional 40-watt incandescent bulbs in only 3.3 watts - 91% less energy use. A 90+ CRI makes colors look more vibrant and skin tones look natural. Setup is simple: CFC40/927CA/FIL/AG bulbs connect directly to your home Wi-Fi using a 2.4GHz network, no hub is needed. Create an inviting glow for your home or commercial space that lasts years and saves energy.


  • • Compatible with Google Home and Amazon Alexa voice assistants
  • • Amber glass with classic vintage filament design
  • • Soft White 2700K glow makes any space appear cozy and inviting
  • • Connects directly to home WiFi without the need for special hubs
  • • Get up to 15,000 hrs./22.8 years, saving on bulb replacement compared to incandescent bulbs * *
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.