Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit Smart Home Motion-Sensing Hardwired LED White Smart-Enabled Security Floodlight

  • Mfr # S9DFLCCTMOTWHAG

  • Zoro # G406438916


product price: $57.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9DFLCCTMOTWHAG
Zoro #
G406438916
UPC #
17801763133
Country of Origin
China

Description

The Feit Electric 28-watt LED Dual Head Flood Light provides added outdoor security lighting to both residential and commercial areas. It comes in a durable white aluminum housing with clear polycarbonate lenses. Super bright 2000-lumen LEDs are integrated into the fixture so there are no bulbs to replace. For added safety and convenience, an integrated motion sensor turns the lights on automatically when motion is detected. Its tunable white feature allows you to choose soft white, cool white, daylight, or a wide range of white color temperatures from 2700K - 6500K. Control the brightness and other setting using your smart device and the Feit Electric mobile app, or add Amazon Alexa/Google Home assistants for voice control. Set schedules for automatic on/off or use the dusk to dawn feature to automatically turn on when the sun goes down and turn off at sunrise. Set up is simple: connect directly to your home Wi-Fi using a 2.4GHz network. S9DFL/CCT/MOT/WH/AG outdoor security lights are weather resistant and can be easily mounted on walls or pole mounted. They deliver welcoming, safe, and reliable exterior lighting for 50,000 hours or more.


  • • Bright high lumen security lighting to keep spaces well-lit and secure
  • • Compatible with Google Home and Amazon Alexa voice assistants
  • • Integrated motion sensor automatically turns light on and off
  • • Choose from a wide range of white light color temperatures
  • • Wet location rated, suitable for use in open-air decks and patios
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.