Zoro Homepage

Feit Smart Home Switch Hardwired LED White Smart-Enabled Security Floodlight

  • Mfr # S9DFL/CCT/WH/AG

  • Zoro # G201293994


product price: $47.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9DFL/CCT/WH/AG
Zoro #
G201293994
UPC #
17801737981
Country of Origin
China

Description

The Feit Electric S9DFL/CCT/WH/AG 28-watt LED Dual Head Flood Light provides added outside security lighting to both residential and commercial areas. It comes in a durable white aluminum housing with clear polycarbonate lenses and two adjustable heads. Super bright 2000-lumen LEDs are integrated into the fixture so there are no bulbs to replace. Its tunable white feature allows you to wind down with relaxing soft white light, get productive with cool white, set energizing daylight, or select a wide range of options in between from 2700K - 6500K. Control the white light color temperature, brightness, and more using your smart device and the Feit Electric mobile app, or add Amazon Alexa/Google Home assistants for voice control. Set schedules for automatic on/off or use the dusk to dawn feature to automatically turn on when the sun goes down and turn off at sunrise. Set up is simple: connect directly to your home Wi-Fi using a 2.4GHz network. Get light exactly where you want it with dual heads that are adjustable from side to side and up and down. These outdoor security lights are weather resistant and can be easily mounted on walls or pole mounted. They deliver welcoming, safe, and reliable exterior lighting for 50,000 hours or more.


  • • Ultra-bright high lumen security lighting to keep spaces well-lit and secure
  • • Compatible with Google Home and Amazon Alexa voice assistants
  • • Wet location rated, suitable for use in open-air decks and patios
  • • Choose from five preset color temperatures
  • • Dual heads are adjustable both from side to side and up and down, for light wherever you need it
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.