Feit ST15 E12 (Candelabra) Filament LED Bulb Amber Soft White 25 Watt Equivalence 1 pk

  • Mfr # ST15C/VG/LED

  • Zoro # G3902870


product price:  $10.35
/ea

Key Features

Voltage
120V
Watts
3.5
Color Temperature
2100
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST15C/VG/LED
Zoro #
G3902870
UPC #
17801180008
Country of Origin
China

Details

Voltage
120V
Watts
3.5
Bulb Base Type
Candelabra
Color Temperature
2100
Dimmable
Yes
Lumens
200
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
3.5 Watts
Incandescent Wattage Equivalency
25

Description

Turn home lighting into an expression with the beautiful glow of Feit Electric ST15C/VG/LED Original Vintage LED light bulb. This ST15 bulb combines the latest energy-saving LED technology with a traditional filament design wrapped in an amber glass housing, adding an elegant, historic touch to any fixture. It outputs 200 lumens of 2100K Soft white light using only 3.5 watts - up to 91% less energy than an equivalent 25-watt incandescent light bulb. Each light has an average life of 15,000 hours/13.7 years, is RoHS compliant, and is 100% mercury free. Choose a dependable bulb for general-purpose lighting for residential or commercial applications.


  • • Combines the latest in LED technology with a timeless, traditional look * *
  • • Soft White glow makes any space appear cozy and inviting * *
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • • Long life reduces the hassle of replacing bulbs so often

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.