110 Watt, T12, Fluorescent, 6500K Daylight, 76 CRI, Recessed Double Contact HO/VHO base
- Mfr # S6462
- Zoro # G414836452
product price:Â
$
163.99
/ea
Sold in multiples of 15 for
$2,459.85
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
110W
Bulb Base Type
Recessed Double Contact HOVHO
Color Temperature
6500 K
Dimmable
Non-Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6462
- Zoro #
- G414836452
- UPC #
- 46135251351
- Country of Origin
- Canada
- Bulb Shape
- T12
- Watts
- 110W
- Bulb Base Type
- Recessed Double Contact HOVHO
- Color Temperature
- 6500 K
- Dimmable
- Non-Dimmable
- Application
- Lighting
- Color
- White
- Standards
- RoHS
- Lumens
- 7600L
- Rated Life
- 12,000 hr
- Operating Temperature
- Ballast Dependent
- Finish
- White
- Lamp Count
- 1
- Beam Spread
- 360
- ANSI Base
- R17d
- CCT
- 6500K
- CRI
- 76
Dimensions
- Length
- 93.91 in
- Outside Dia.
- 1.5 in
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, NJ, NV, OR, VT, DC, NY, RI, MN, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.