Zoro Homepage

Feit T8 Color Selectable 48 in. G13 Linear Led Linear Lamp 32 Watt Equivalence 2 pk

  • Mfr # T48154CCTABLED2

  • Zoro # G507370139


product price: $26.85
/pk 2, $13.43/ea
Sold in multiples of 10 for $268.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48154CCTABLED2
Zoro #
G507370139
UPC #
017801908527
Country of Origin
China

Description

FeitElectric's 18-watt (32-watt equivalent) Selectable White Direct Replacement or Ballast Bypass (Type AB) Non-Dimmable LED Lamp replaces either T8 (Type A) or T8 and T12 (Type B) fluorescent and LED tubes. Install this versatile light in two ways: plug and play direct replacement using the existing electronic ballast with no rewiring necessary or direct wire installation bypassing the ballast. Bypass the ballast for efficient operation and less maintenance over time. This 1800-lumen LED light emits the same light output level as traditional bulbs, using up to 43.8% less energy. Choose from Bright White 3000K, Cool White 4000K, Daylight 5000K or Daylight Deluxe 6500K before installing to have the right light for any job. It is a bright, reliable choice for living rooms, garages, warehouses, offices, workshops, basements, convenience stores, retailers, classrooms and more. Experience high color-rendering, for more vibrant, true-to-life colors. They are mercury-free and shatter-resistant, for safe and easy disposal.


  • • That's 45.7 years with 3 hours of daily use
  • • Lower heat emission extends the life of the tube and prevents lamp ends from blackening
  • • Flicker-free, instant on illumination at full brightness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.