Filament LED Bulb, ST19 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Dimmable, Amber
- Mfr # ST19/VG/LED/2
- Zoro # G523562495
product price:Â
$
25.45
/ea
Key Features
Width
2.5 in
Lamp Material
Glass
Light Color
Warm Light
Voltage
120 V
Lamp Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST19/VG/LED/2
- Zoro #
- G523562495
- UPC #
- 017801192933
- Country of Origin
- China
- Lamp Material
- Glass
- Light Color
- Warm Light
- Voltage
- 120 V
- Lamp Base
- E26 Medium
- CRI
- 80
- Wattage Equivalency
- 60 W
- Lumens Per Watt
- 72.73 Lumens/W
- Color Temperature
- 2100 K
- Dimmable
- Yes
- Lamp Finish
- Amber
- Lumens
- 400 Lumens
- Average Life
- 15000 hr
- Beam Angle
- 270 deg
- Lamp Shape
- ST19
- Dimmable / Non-Dimmable
- Dimmable
Dimensions
- Width
- 2.5 in
- Length
- 2.5 in
Description
Enjoy all the benefits of advanced LED energy-saving technology with a dimmable Original Vintage LED light bulb from Feit Electric. Replacing a 60 W incandescent light, this bulb produces 400 Lumens while using 5.5 W of electricity - saving up to 91% in energy costs. A stylish streamlined design and amber glass with an exposed filament instantly liven up the decor of any room. These Feit Electric Vintage LED bulbs have an average life of 15,000 hr/13.6 years are RoHS compliant and are 100% mercury-free. Choose a dependable decorative light to brighten your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.