Shop SATCO
See all product information
Create Account
5.5 Watt T10 LED Frost Finish Medium base 90 CRI 4000K 120 Volt
- Mfr # S21349R1
- Zoro # G824998450
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Length
5 in
Diameter
1.25 in
Color
White
Material
Glass / Nickel Plated Aluminum
Bulb Beam Angle
320°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21349R1
- Zoro #
- G824998450
- UPC #
- 045923413360
- Country of Origin
- China
- Color
- White
- Material
- Glass / Nickel Plated Aluminum
- Bulb Beam Angle
- 320°
- Bulb Base Type
- Medium (E26)
- Application
- Lighting
- Number of Bulbs
- 1
- Lumens
- 450 lm
- Dimmable
- Yes
- Wattage Equivalency
- 40 W
- CRI
- 90+
- Operating Temp. Range
- -4° F to +113° F
- Voltage
- 120 V
- Finish
- Frost
- Damp/Wet Rating
- Wet
- Bulb Shape
- T10
- Rated Life
- 15000 hr
- Watts
- 5.5 W
- Standards
- cULus - Listed; cULus - Certified; FCC; Wet; RoHS
- Color Temperature
- 4000K
Dimensions
- Length
- 5 in
- Diameter
- 1.25 in
Description
Satco's S21349R1 5.5-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.