This item is Discontinued.

Feit Electric Floodlight Alum Slv 40W 73708

Floodlight Alum Slv 40W (Discontinued)

  • Mfr # 73708
  • Zoro # G2691732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73708
Zoro #
G2691732
UPC #
17801737080
Country of Origin
Viet Nam

Dimensions

Height
3.3in
Width
3.6in

Details

Voltage
120V
Color Temperature
5000
Lumens
3000
Rated Life
17 years/50,000 hours
Fixture Wattage
40 Watts

Description

The Feit Electric Mini Dual Flood Dusk to Dawn Light Fixture provides added function to any exterior residential or commercial area. With instant full brightness this non-dimmable 5000K natural daylight LED is integrated directly into the fixture so there are no bulbs to replace. For added convenience this weather and rust-resistant fixture turns on at dusk and off at dawn thanks to a built-in photocell sensor which adds to overall energy savings. It’s wall or eave mountable with tool-free self-locking adjustable heads that can rotate 180 degrees. The sturdy construction along with UV protected shatter-resistant lens provides enhanced durability to ensure the long life of the fixture. Our LED wall fixtures are energy efficient produces even light distribution of 3000 lumens and have an average life of 50 000 hours/17 years delivering reliable security lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.