Fluorescent Bulb, 26 W, PL Lamp, G24Q3 Lamp Base, 1600 Lumens, 2700 K Color Temp, Soft White Light

  • Mfr # PLD26E

  • Zoro # G807387592


product price:  $9.79
/ea

Key Features

Watts
26 W
Bulb Base Type
G24Q-3
Bulb Shape
PL
Color Temperature
2700 K
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLD26E
Zoro #
G807387592
UPC #
17801809602
Country of Origin
China

Dimensions

Overall Length
6.75"

Details

Watts
26 W
Bulb Base Type
G24Q-3
Bulb Shape
PL
Color Temperature
2700 K
Lumens
1600
Rated Life
10,000 hours
Light Technology
Fluorescent
Bulb Finish
Soft White
Incandescent Wattage Equivalency
100 W

Description

Feit Electric Fluorescent Bulb, Wattage Rating 26 W, Lamp Base G24Q3, Lamp Shape PL, Lumens 1600, Light Color Soft White, Color Temperature 2700 K, Average Life 10,000 hr, Dimensions 634 in L, Incandescent Equivalent 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.