Zoro Homepage

LED, 1 W, S14, Medium Screw (E26), PK4

  • Mfr # S14/827/FILED/4

  • Zoro # G906284037


product price: $10.29
/pk 4, $2.57/ea

Key Features

Voltage
120V AC
Watts
1 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
S14
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14/827/FILED/4
Zoro #
G906284037
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
13.7 yr
Length
3 1/3 in
Bulb Dia.
1 3/4 in
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
1 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
S14
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
No
Lumens
70 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
CEC Title 20
Bulb Finish
Clear
For Use With
String Light Replacement
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Light Color
White
Shatter-Resistant
No
Rough Service
No
Color Rendering Index
80
Standards
CEC Compliant, RoHS Compliant
Features
Stylish Exposed Filament Design Enclosed in Weather-Resistant and Shatter-Resistant Glass, Weather Resistant with a Shatter-Resistant Glass Housing
Green Certification or Other Recognition
UL Energy Efficiency Certified
Wattage Equivalency
11W INC
Dimming Method
No Dimming
Incandescent Wattage Equivalency
11 W
UL 1993 Environmental Rating
Wet Location
Lumen Selectable
No
Dimming Type
No Dimming
Color Selectable
No

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.