Zoro Homepage

LED, 100 W, Recessed Single Contact (R7s)

  • Mfr # BP100J78/LED/HDRP

  • Zoro # G306284064


product price: $11.29
/ea

Key Features

Voltage
120V AC
Watts
100 W
Bulb Shape
R7S
Bulb Housing
Plastic
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP100J78/LED/HDRP
Zoro #
G306284064
UPC #
017801789027
Country of Origin
China

Dimensions

Bulb Dia.
7/8 in
Bulb Manufacturers Warranty Length
2 yr
Length
3 1/6 in
Overall Length
3 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
100 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
R7S
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
For Use With
Accent Fixtures, Torchiere Lamps
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
FCC Compliant, RoHS Compliant, UL/cUL Listed
Wattage Equivalency
100 W
Light Color
White
Green Certification or Other Recognition
UL Energy Efficiency Certified
Rough Service
No
CA Title 20 Compliant
Yes
Shatter-Resistant
No
Bulb Start Type
Instant
Bulb Finish
Clear
Bulb Operating Temp. Range
-13 Degrees F
Color Rendering Index
80
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W
Bulb Minimum Starting Temperature
-13 Degrees F

Description

LED,100 W,Recessed Single Contact (R7s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.