Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 16.5 W, A19, Medium Screw (E26), PK2

  • Mfr # OM100/930CA10K/2

  • Zoro # G8094444


product price: $11.55
/pk 2, $5.78/ea

Key Features

Voltage
120V AC
Watts
17.7 W
Bulb Shape
A19
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM100/930CA10K/2
Zoro #
G8094444
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Length
4 2/3 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
17.7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1,600 lm
Rated Life
11,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
High Output
No
Light Color
White
Light Distribution
Omnidirectional
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Designation
OM100/930CA10K/2
Bulb Beam Angle
300 Degrees
Wattage Equivalency
100W INC
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Standards
RoHS Compliant
Bulb Finish
Frosted
Trade Number
OM100/930CA10K/2
Color Rendering Index
90
Bulb Minimum Starting Temperature
-13 Degrees F
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
No Dimming
Dimming Type
No Dimming
Series
Feit Electric
Lighting Certification
Unrated
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
100 W
Color Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.