Zoro Homepage

LED, 16.5 W, A19, Medium Screw (E26), PK2

  • Mfr # OM100/950CA10K/2

  • Zoro # G8092134


product price: $10.45
/pk 2, $5.23/ea

Key Features

Voltage
120V AC
Watts
16.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM100/950CA10K/2
Zoro #
G8092134
UPC #
-
Country of Origin
China

Dimensions

Length
4 5/6 in
Bulb Dia.
2 3/8 in
Overall Length
4 5/6 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
16.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
1,600 lm
Rated Life
11,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Color Rendering Index
90
Standards
RoHS Compliant
Rough Service
No
Bulb Designation
OM100/950CA10K/2
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Light Distribution
Omnidirectional
Light Color
White
Bulb Minimum Starting Temperature
-13 Degrees F
Trade Number
OM100/950CA10K/2
High Output
No
Bulb Finish
Frosted
Wattage Equivalency
100W INC
Bulb Start Type
Instant
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Lighting Certification
Unrated
Dimming Method
No Dimming
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
100 W

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.