Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 2 W, S14, Medium Screw (E26), PK4

  • Mfr # S14HO/822/FIL/4

  • Zoro # G306284057


product price: $5.75
/pk 4, $1.44/ea

Key Features

Voltage
120V AC
Watts
2 W
Bulb Shape
S14
Bulb Housing
Glass
Color Temperature
2200K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14HO/822/FIL/4
Zoro #
G306284057
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/3 in
Bulb Dia.
1 3/4 in
Bulb Manufacturers Warranty Length
13.7 yr
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
S14
Bulb Housing
Glass
Color Temperature
2200K
Dimmable
No
Lumens
140 lm
Rated Life
15,000 hr
Light Technology
LED
Features
Stylish Exposed Filament Design Enclosed in Weather-Resistant and Shatter-Resistant Glass, Weather Resistant with a Shatter-Resistant Glass Bulbs
Standards
CEC Compliant, RoHS Compliant
For Use With
Outdoor Lighting, String Light
Compliance Type
CEC Title 20
Green Certification or Other Recognition
UL Energy Efficiency Certified
Color Rendering Index
80
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Rough Service
No
Wattage Equivalency
2W INC
Shatter-Resistant
No
Light Color
White
UL 1993 Environmental Rating
Wet Location
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
15 W
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.