Zoro Homepage

LED, 25 W, A21, Medium Screw (E26)

  • Mfr # OM200/850/LED

  • Zoro # G8093330


product price: $11.69
/ea

Key Features

Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM200/850/LED
Zoro #
G8093330
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Length
5 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
3,050 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Designation
OM200/850/LED
Bulb Minimum Starting Temperature
-13 Degrees F
Wattage Equivalency
200W INC
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Trade Number
OM200/850/LED
Shatter-Resistant
No
Bulb Beam Angle
300 Degrees
Light Color
White
Energy Star Compliant
Yes
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor Only
High Output
No
Color Rendering Index
80
Standards
RoHS Compliant
Rough Service
No
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Type
No Dimming
Series
Feit Electric
Dimming Method
No Dimming
Lighting Certification
Unrated
Lumen Selectable
No
Incandescent Wattage Equivalency
200 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

LED,25 W,A21,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.