Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 3.8 W, S11, Intermediate Screw (E17)

  • Mfr # BP40S11N/SU/LED

  • Zoro # G006284043


product price: $5.39
/ea

Key Features

Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
S11
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40S11N/SU/LED
Zoro #
G006284043
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 1/2 in
Bulb Manufacturers Warranty Length
2 yr
Length
2 1/3 in
Overall Length
2 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
S11
Color Temperature
3000K
Dimmable
No
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Dimming Type
No Dimming
Color Rendering Index
80
Light Color
White
Compliance Type
CEC Title 20
Bulb Minimum Starting Temperature
-13 Degrees F
Features
Considerably Less Power Compared to Equivalent Incandescent Lights, Energy Saving LED Technology, Long Life Reduces the Inconvenience of Replacing Bulbs, Versatile use Suitable for Many Signs and Appliances
Energy Star Compliant
Yes
Bulb Primary Application
General Purpose
Wattage Equivalency
3.8W INC
Standards
FCC Compliant, UL Listed
Lumen Selectable
No
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,3.8 W,S11,Intermediate Screw (E17)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.