Zoro Homepage

LED, 4.1 W, PAR16, Medium Screw (E26)

  • Mfr # BPPAR16DM/930CA

  • Zoro # G8092299


product price: $6.25
/ea

Key Features

Voltage
120V AC
Watts
4.1 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPPAR16DM/930CA
Zoro #
G8092299
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
3 in
Bulb Dia.
2 in
Overall Length
3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4.1 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
375 lm
Rated Life
25,000 hr
Light Technology
LED
Trade Number
BPPAR16DM/930CA
Bulb Beam Angle
40 Degrees
Light Color
White
Bulb Primary Application
General Purpose
Energy Star Compliant
Yes
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Designation
BPPAR16DM/930CA
High Output
No
Standards
RoHS Compliant
Color Rendering Index
90
Rough Service
No
Wattage Equivalency
45W INC
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Dimming Type
Phasecut
Series
Feit Electric
Dimming Method
Continuous Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
45 W
Lumen Selectable
No
Color Selectable
No

Description

LED,4.1 W,PAR16,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.