Zoro Homepage

LED, 5 W, A19, Medium Screw (E26), PK4

  • Mfr # OM40/950CA10K/4

  • Zoro # G8183116


product price: $11.19
/pk 4, $2.80/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM40/950CA10K/4
Zoro #
G8183116
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in
Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
450 lm
Rated Life
11,000 hr
Light Technology
LED
Wattage Equivalency
40W INC
Light Distribution
Omnidirectional
Bulb Beam Angle
300 Degrees
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Designation
OM40/950CA10K/4
Rough Service
No
Bulb Start Type
Instant
Color Rendering Index
90
High Output
No
Light Color
White
Trade Number
OM40/950CA10K/4
Standards
RoHS Compliant
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-13 Degrees F
Bulb Finish
Frosted
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Series
Feit Electric
Dimming Type
No Dimming
Lighting Certification
Unrated
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
40 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.